Specialty Racks
Actual product may vary
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Thermo Scientific™

Specialty Racks

Maximize the storage space in your ultra-low temperature freezer with these racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsPositionsProduct TypeFor Use With (Equipment)
1950519Boxes (3 in.)15 Boxes/RackSide Access Freezer Rack (Adjustable)Thermo Scientific TDE and TSX Series (5 shelves)
1950651Microplates56 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)13 cu. ft. Upright Freezers
1950652Microplates84 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)17.3, 23 cu. ft. Upright Freezers
820036Microplates36 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)17.3, 23 cu. ft. Upright Freezers
830030General Freezer ItemsSpecialty Rack - 8-Compartment Container13 cu. ft. Upright Freezers
830032General Freezer ItemsSpecialty Rack - 10-Compartment Container17.3, 23 cu. ft. Upright Freezers
920015Boxes (2 in.)15 Boxes/RackSide Access Freezer Rack (Adjustable)13 cu. ft. Upright Freezers
920017Boxes (3 in.)12 Boxes/RackSide Access Freezer Rack (Adjustable)17.3, 23 cu. ft. Upright Freezers
920022Boxes (2 in.)22 Boxes/RackSide Access Freezer Rack (Adjustable)17.3, 23 cu. ft. Upright Freezers
920095Boxes (3 in.)9 Boxes/RackBox Racks - Sliding Drawer13 cu. ft. Upright Freezers
920096Boxes (2 in.)Box Racks - Sliding Drawer17.3, 23 cu. ft. Upright Freezers
920097Boxes (3 in.)12 Boxes/RackBox Racks - Sliding Drawer17.3, 23 cu. ft. Upright Freezers
1950518Boxes (2 in.)20 Boxes/RackSide Access Freezer Rack (Adjustable)Thermo Scientific TDE and TSX Series (5 shelves)
1950522Microplates or Deepwell Microplates77 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)Thermo Scientific TDE and TSX Series (5 shelves)
398322Microplates or Deepwell Microplates98 microplates with lids, 119 microplates without lids, and 35 deepwellSide Access Freezer Rack (Microplate/Locking Rod)32 cu.ft. Revco Upright ULT
398328Boxes (3 in.)15 Boxes/RackBox Racks - Sliding DrawerThermo Scientific TDE and TSX Series (5 shelves)
820066Microplates66Freezer RackForma Upright ULT Freezers
820030Microplates30Freezer RackForma Upright ULT Freezers
Catalog number 1950519
Price (INR)
-
Holds:
Boxes (3 in.)
Positions:
15 Boxes/Rack
Product Type:
Side Access Freezer Rack (Adjustable)
For Use With (Equipment):
Thermo Scientific TDE and TSX Series (5 shelves)

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)26.8 in.
Depth (Metric)68.1 cm
For Use With (Equipment)Thermo Scientific TDE and TSX Series (5 shelves)
Height (English)9.4 in.
Height (Metric)23.9 cm
Shelves4 Tiers
Width (English)5.4 in.
Width (Metric)13.7 cm
ColorSilver
HoldsBoxes (3 in.)
MaterialStainless Steel
Positions15 Boxes/Rack
Product TypeSide Access Freezer Rack (Adjustable)
Unit SizeEach