Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Thermo Scientific™

Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsProduct TypeFor Use With (Equipment)
1950523MicroplatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
1950783Tubes, 48 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 17-23CF, TSE320, TSE400
1950787Matrix 2D Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950788Tubes, 24 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950789Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950790Nunc Cryobank Internally Threaded Tubes or Matrix Screw Top Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)900 Series 28CF, TSE600
1950793Tubes, 16 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950795Matrix Internally Threaded Tubes (1 mL)Sliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950797Tubes, 28 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 28CF, TSE600
1950640Microplates, 20 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950641MicroplatesSliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950731Tubes (1.0 to 1.4 mL or 1.8 mL), 35 Boxes/RackSliding Drawer Freezer Rack (Tubes)900 Series 28CF, TSE600
1950801Tubes, 12 Boxes/RackSliding Drawer (Tubes)EXF and HFU 200, 300, 400 and 600 Series
1950815Tubes, 18 Boxes/RackSliding Drawer Freezer Rack (Tubes)EXF and HFU 200, 300, 400 and 600 Series
1950817Tubes, 21 Boxes/RackSliding Drawer Freezer Rack (Tubes)EXF and HFU 200, 300, 400 and 600 Series
1950819Nunc Cryobank Internally Threaded Tubes (5 mL)Sliding Drawer Freezer Rack (Tube Boxes)Revco UxF, HERAFreeze HFU-T Series
1950525Deepwell PlatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
1950520Boxes (2 in.)Side Access Freezer Rack (Adjustable)TDE and TSX Series (4 shelves)
1950592MicroplatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
920090Boxes (2 in.)Sliding Drawer Rack (Tube Boxes)TDE and TSX Series (4 shelves)
Catalog number 1950523
Price (INR)
-
Holds:
Microplates
Product Type:
Side Access Freezer Rack (Microplate/Deepwell)
For Use With (Equipment):
TDE and TSX Series (4 shelves)

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)25.5 in.
Depth (Metric)64.7 cm
DescriptionSide Access Microplate Rack - Standard or Deepwell
For Use With (Equipment)TDE and TSX Series (4 shelves)
Height (English)11.9 in.
Height (Metric)30.2 cm
Shelves14
Width (English)5.5 in.
Width (Metric)14.0 cm
ColorSilver
HoldsMicroplates
MaterialStainless Steel
Positions98 Plates/Rack
Product TypeSide Access Freezer Rack (Microplate/Deepwell)
Unit SizeEach