Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Actual product may vary
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Thermo Scientific™

Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsPositionsFor Use With (Equipment)
1950802Nunc or Matrix 2D Tubes (5 mL)24 Boxes/RackEXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
1950780Tubes96/BoxEXF240, HFU240B (13 cu.ft.)
1950782Matrix 2D Internally Threaded Tubes (200 μL)36 Boxes/RackEXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
1950786Matrix 2D Internally Threaded Tubes (200 μL)42 Boxes/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950637Microplates16 Plates/RackEXF240, HFU240B (5 shelf) (13 cu.ft.)
1950638Microplates24 Plates/RackEXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
1950639Microplates28 Plates/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950796Matrix 2D Tubes (1 mL)21 Boxes/RackEXF600, HFU600B (28 cu.ft.)
1950798Matrix 2D Tubes (1 mL)21 Boxes/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950800Tubes48/BoxEXF240, HFU240B (13 cu.ft.)
1950818Nunc or Matrix 2D Tubes (5 mL)28 Boxes/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950524Deepwell Plates35 Plates/RackUpright Freezers (28 cu.ft.)
398321Microplates with Lids70 Plates/RackUpright Freezers (13 cu.ft.)
398323Microplates with Lids84 Plates/RackUpright Freezers (17.3, 23 cu.ft.)
398325Boxes (3 in.)9 Boxes/RackUpright Freezers (13 cu.ft.)
398330Boxes (3 in.)12 Boxes/RackUpright Freezers (17.3, 23 cu.ft.)
398333Microplates66 Plates/RackUpright Freezers (17.3, 23, 28.8 cu.ft.)
398334Microplates44 Plates/RackUpright Freezers (13 cu.ft.)
398335Microplates30 Plates/RackUpright Freezers (17.3, 23, 28.8 cu.ft.)
398327Boxes (2 in.)12 Boxes/RackUpright Freezers (17.3, 23 cu.ft.)
Catalog number 1950802
Price (INR)
-
Holds:
Nunc or Matrix 2D Tubes (5 mL)
Positions:
24 Boxes/Rack
For Use With (Equipment):
EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)22 in.
Depth (Metric)55.9 cm
DescriptionFront Access Drawer Rack
For Use With (Equipment)EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
Freezer Compatiblity (Inner Doors)5
Height (English)9.5 in.
Height (Metric)24 cm
No. of Racks4 (320 Series) 5 (400 Series)
No. of Racks per Freezer20 (320 Series) 25 (400 Series)
Shelves2 Tiers
Width (English)5.5 in.
Width (Metric)14 cm
ColorSilver
HoldsNunc or Matrix 2D Tubes (5 mL)
MaterialStainless Steel
Positions24 Boxes/Rack
Product TypeSliding Drawer Freezer Rack (Tube Boxes)
Unit SizeEach