Duke Standards™ 2000 Series Uniform Polymer Particles
Duke Standards™ 2000 Series Uniform Polymer Particles
Thermo Scientific™

Duke Standards™ 2000 Series Uniform Polymer Particles

Analyze wide size range materials through laser diffraction or other methods with uniform polymer particles that mimic real world particles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
2010A10 μm
2005ATS
also known as 2005A
5 μm
2006A6 μm
2007A7 μm
2008A8 μm
2009A9 μm
2011A11 μm
2014A14 μm
2015A15 μm
2020A20 μm
2025A25 μm
2030A30 μm
2040A40 μm
Catalog number 2010A
Price (INR)
-
Request A Quote
Diameter (Metric):
10 μm
Analyze wide size range materials through laser diffraction or other methods with Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles, NIST™ traceable polystyrene DVB particles with wider size distributions that mimic real world particles and work better on laser diffraction-type instruments. Particles meet the need for NIST traceable size standards that have slightly wider distributions than our monodisperse 3000/4000 series size standards. The wider distribution provides light scatter across a range of detectors, resulting in a more repeatable measurement.
Features:
  • Material is composed of polystyrene cross-linked with divinylbenzene, giving the particle good durability and chemical stability
  • Density of the polymer is 1.05g/cm3 and the index of refraction is 1.59 at 589nm (25°C)
  • Particles are packaged as an aqueous suspension in 15mL dropper-tipped vials
  • Excellent for use with any application that requires a NIST traceable size standard with a very narrow standard deviation
Specifications
AdditiveContains trace amount of surfactants
IncludesMaterial Safety Data Sheet (MSDS), Certificate of Calibration and Traceability to NIST
Particle Density1.05g/cm³
Quantity15 mL
Refractive Index1.59 at 589nm (25°C)
Size Distributions = 0.9 µm, 9.3% CV
Stability=24 months
ColorWhite or Colorless
Diameter (Metric)10 μm
For Use With (Application)Narrow Size Standard Deviation Applications
MaterialPolystyrene Divinylbenzene (PS-DVB)
Product TypePolymer Particles
Unit SizeEach
Contents & Storage
Store at room temperature or keep refrigerated. Keep bottle tightly sealed to avoid contamination.