Nalgene™ Narrow-Mouth HDPE IP2 Bottles
Nalgene™ Narrow-Mouth HDPE IP2 Bottles
Nalgene™ Narrow-Mouth HDPE IP2 Bottles
Nalgene™ Narrow-Mouth HDPE IP2 Bottles
Thermo Scientific™

Nalgene™ Narrow-Mouth HDPE IP2 Bottles

Use these shipping bottles when designing, assembling and certifying combination packaging. They resist splitting and puncturing from shipping shocks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2099-0002PK
also known as 2099-0002
60 mL20-415 mm
2099-0008PK
also known as 2099-0008
250 mL24-415 mm
2099-0016PK
also known as 2099-0016
500 mL28-415 mm
Catalog number 2099-0002PK
also known as 2099-0002
Price (INR)
7,100.00
Pack of 12
Capacity (Metric):
60 mL
Closure Size:
20-415 mm
Price (INR)
7,100.00
Pack of 12

Utilize Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE IP2 Bottles as inner containers for designing, assembling and certifying combination packaging. These high density polyethylene bottles are safe, economical and designed to resist splitting and puncturing from shipping shocks.

  • Heavy-duty walls resist splitting and puncturing
  • Leakproof† when used with Nalgene closures

Includes:

Polypropylene screw caps

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity2 oz., 60 mL
Closure MaterialPolypropylene
Closure Size20-415 mm
Closure TypeScrew Cap
DescriptionNarrow-Mouth Passport IP2 Bottles
Diameter (English)39 mm
Diameter (Metric) Inner Neck14 mm
Diameter (Metric) Outer Neck14 mm (Inner), 39 mm (Outer)
Height (English)3.3 in.
Height (Metric)84 mm
Height (Metric) With Closure84 mm
IncludesPolypropylene (PP) screw caps
No. per Case72
No. per Pack12
Capacity (English)2 oz.
Capacity (Metric)60 mL
Certifications/ComplianceMeets IATA Dangerous Goods Regulations Section 5.0.2.9.
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthNarrow
Product TypeIP2 Bottle
ShapeRound
Unit SizePack of 12

Frequently asked questions (FAQs)

Are your Nalgene containers tested for air shipment of liquid samples?

Most of our products are manufactured and tested for leakproof performance in laboratory and industrial settings only. Our PassPort IP2 bottles (2099 and 2199 series) represent the only exception to this: they are rigorously leak tested under a 15 psi (-95 kPa) pressure differential to simulate unpressurized air cargo transport.