Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure, 1000mL
Product Image
Thermo Scientific™

Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure, 1000mL

Perform trace metal analysis and organic solvent applications with these temperature and chemical-resistant FEP bottles.
Have Questions?
Catalog number 2100-0032PK
also known as 2100-0032
Price (INR)
-

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Teflon™ FEP Bottles. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.

Features:
  • Clear
  • Withstand temperatures from -105°C (-157°F)
  • Tefzel™ ETFE caps included
  • Leakproof†

Note:

Before autoclaving, completely disengage threads or remove closure.

† The term 'leakproof' applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Closure ColorNatural, translucent
Closure MaterialTefzel ETFE
Closure Size53 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Bottle
Diameter (Metric)91 mm
Diameter (Metric) Inner Neck43 mm
Height (English)8.1 in. (With Closure); 7.81 in. (Without Closure)
Height (Metric)209 mm
Neck Finish53 mm
Capacity (English)32 oz.
Capacity (Metric)1 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialTeflon FEP
MouthWide
Product TypeWide Mouth Bottle
ShapeRound
SterilityNon-sterile
Unit SizePack of 1