Nalgene™ Wide-Mouth LDPE Bottles with Closure
Actual product may vary

Nalgene™ Wide-Mouth LDPE Bottles with Closure

View liquid levels clearly in these impact-resistant, wide-mouth LDPE bottles with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2103-0008250 mL43 mm
2103-000130 mL28 mm
2103-000260 mL28 mm
2103-0004125 mL38 mm
Catalog number 2103-0008
HSN 39233090
Price (INR)
18,865.00
Case
Capacity (Metric):
250 mL
Closure Size:
43 mm
Price (INR)
18,865.00
Case

View liquid levels clearly in the impact-resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent, low-density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leakproof† when used with Nalgene closures.

  • Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
  • Bottle and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Includes:

Polypropylene screw caps

Note: These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof† when used with their Nalgene closures.

.

Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity8 oz., 250 mL
Capacity (Metric)250 mL
Capacity (English)8 oz.
ColorTranslucent
DescriptionWide-Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialLDPE
No. per Case72
No. per Pack12
SterilityNon-sterile
Closure ColorNatural, translucent
Neck Finish43 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)131 mm
Product TypeWide Mouth Bottle
Width (English)2.5 in.
Height (English)5.16 in.
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase