Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure
Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure
Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure
Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth Lab Quality PPCO Bottles with Closure

Store specimens where autoclaving is required with these wide-mouth, lab-quality PPCO bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2105-0001PK
also known as 2105-0001
30 mL28 mm
2105-0004PK
also known as 2105-0004
125 mL38 mm
2105-0008PK
also known as 2105-0008
250 mL43 mm
2105-0016PK
also known as 2105-0016
500 mL53 mm
2105-0032PK1 L63 mm
Catalog number 2105-0001PK
also known as 2105-0001
Price (INR)
7,024.00
Pack of 12
Capacity (Metric):
30 mL
Closure Size:
28 mm
Price (INR)
7,024.00
Pack of 12

Store specimens where autoclaving is required with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality PPCO Bottles. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.

Features:
  • Excellent chemical resistance to most acids, bases and alcohol
  • Translucent for easy viewing of liquid levels
  • Wide mouth for easy filling
  • Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Autoclavable
  • Leakproof† when used with Nalgene closures
  • Manufactured from non-toxic materials

Includes:

Polypropylene screw closure

Note:

Completely disengage threads or remove cap before autoclaving.



Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity1 oz., 30 mL
Closure ColorNatural, translucent
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
DescriptionLab Quality Wide-Mouth Bottle
Diameter (Metric)34 mm
Diameter (Metric) Inner Neck21 mm
Height (English)3.89 in.
Height (Metric)63 mm
Neck Finish28 mm
No. per Case72
No. per Pack12
Through the Closure DispensingNo
Capacity (English)1 oz.
Capacity (Metric)30 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
ColorTranslucent
MaterialPPCO
MouthWide
Product TypeWide Mouth Lab Quality Bottle
ShapeRound
SterilityNon-sterile
Unit SizePack of 12

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

I need a polypropylene product but all I can find is polypropylene copolymer. What‘s the difference?

At the molecular level, polypropylene copolymer consists of a pattern of co-polymerized ethylene and propylene monomer “units” and so in some ways could be considered a “mixture” of polyethylene and polypropylene. It was created in order to combine some of the ideal properties of each; i.e., the high-temperature warping resistance of polypropylene and the low-temperature brittleness resistance of polyethylene. The polymer industry's standard nomenclature for this material is polypropylene copolymer. In common parlance, however, “polypropylene” can often refer to copolymer (PPCO) as well as “pure” polypropylene (homopolymer, PP or PPHO) consisting entirely of propylene monomers. Many of the product molds we use for PPCO items were set up to stamp a “PP” material specification on the base, which can be misleading. Our specification sheets and compliance certificates, however, always accurately identify the material in question.

Why are your Nalgene containers and caps always different materials?

In order to function as a leakproof system without a liner (one of the key advantages of our laboratory and packaging products), the surfaces of the container and closure that meet and push together when tightened must be dissimilar materials with different hardnesses. Even our polypropylene copolymer (PPCO) bottles with polypropylene homopolymer (PP) bottles are different enough to function properly. On some larger carboy products, this difference cannot be sufficiently maintained so a pliable thermoplastic elastomer (TPE) gasket is added for proper leakproof seal function.