Nalgene™ PPCO Mason Jars with Closure
Actual product may vary
Nalgene™ PPCO Mason Jars with Closure
Nalgene™ PPCO Mason Jars with Closure
Nalgene™ PPCO Mason Jars with Closure

Nalgene™ PPCO Mason Jars with Closure

Transfer fluids in the lab or field using these PPCO Mason jars with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
2115-10001000 mL
2115-0500500 mL
2115-20002000 mL
2115-30003000 mL
Catalog number 2115-1000
HSN 39233090
Price (INR)
91,433.00
Case
Capacity (Metric):
1000 mL
Price (INR)
91,433.00
Case

Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.

  • 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
  • Wide mouth is easy to fill or sample
  • Compatible with Nalgene fluid transfer closure DS2153-0700
  • Autoclavable
  • Manufactured from non-toxic materials
Includes:
  • Polypropylene screw closures
  • Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
  • Completely disengage threads or remove cap before autoclaving.
  • Mason jars are not liquid leakproof. Not recommended for liquid transport


Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1000 mL
Capacity (English)32 oz.
ColorTranslucent
Diameter (Metric) Inner Neck61 mm
For Use With (Application)Fluid Transfer Closure DS2153-0700
MaterialPPCO
No. per Case24
No. per Pack6
Closure ColorWhite
Closure IncludedYes
MouthWide
Height (Metric)213 mm
Product TypeMason Jar with Closure
Height (English)8.4 in.
Closure MaterialPolypropylene
Closure Size70 mm
Diameter (Metric)94 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
AutoclavableAutoclavable
Unit SizeCase

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.