Search
Search
| Catalog Number | Capacity (Metric) | Closure Size |
|---|---|---|
| 2116-0500PK | 500 mL | 120 mm |
| 2116-0125PK also known as 2116-0125 | 125 mL | 70 mm |
| 2116-0250PK also known as 2116-0250 | 250 mL | 70 mm |
| 2116-1000PK also known as 2116-1000 | 1000 mL | 120 mm |
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.