Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure

Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2118-0002PK
also known as 2118-0002
60 mL53 mm
2118-0004PK
also known as 2118-0004
125 mL70 mm
2118-0008PK
also known as 2118-0008
250 mL70 mm
2118-0016PK
also known as 2118-0016
500 mL120 mm
2118-0032PK
also known as 2118-0032
1000 mL120 mm
Catalog number 2118-0002PK
also known as 2118-0002
Price (INR)
7,239.00
Pack of 12
Capacity (Metric):
60 mL
Closure Size:
53 mm
Price (INR)
7,239.00
Pack of 12

Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.

Features:
  • Wide mouth and straight sides provide full-access and complete sample retrieval.
  • 15, 30 and 60mL jars have natural polypropylene closures.
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking, which helps with organizing the fridge or counter top and maximizing storage space
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
  • For 500mL and 1L sizes, remove closure and autoclave separately.
  • Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
Recycling Information
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.
Specifications
Capacity2 oz., 60 mL
ClarityTranslucent
Closure Size53 mm
Closure TypeCap
Diameter (English)1.8 in.
Diameter (Metric)47 mm
Diameter (Metric) Inner Neck44 mm
Height (English)1.9 in.
Height (Metric)48 mm
IncludesPolypropylene Caps
Neck ID (Metric)43 mm
No. per Case48
No. per Pack12
Weight (Metric)26 g
Capacity (English)2 oz.
Capacity (Metric)60 mL
ColorTranslucent
MaterialPPCO
MouthWide
Product TypeStraight-sided Jar
ShapeRound
Unit SizePack of 12

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.