ART™ Barrier Specialty Pipette Tips, 200 XLG
Thermo Scientific™

ART™ Barrier Specialty Pipette Tips, 200 XLG

Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
Have Questions?
Catalog NumberVolume (Metric)
2160GPK
also known as 2160G
200 μL
Catalog number 2160GPK
also known as 2160G
Price (INR)
14,254.00
Pack of 768
Volume (Metric):
200 μL
Price (INR)
14,254.00
Pack of 768
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications. Extended length, Thermo Scientific™ REACH™ tips provide an extra level of contamination control.

Features:

  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
  • Available racked, with 96 tips per tray (8 trays per pack)
  • Manufactured according to the industry's highest quality standard
  • Designed to aid in pipetting for a variety of applications
  • Extended length prevent contamination by keeping the pipette shaft from entering the sample vessel
  • Universal fit
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
DescriptionART XLG, Filtered, Sterile,
Length (English)3.59 in.
Length (Metric)9.12cm
ModelART XLG
FilteredFiltered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilitySterile
Tip StyleExtended Length, Genomic/Wide Orifice
Volume (Metric)200 μL
Unit SizePack of 768