ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
Actual product may vary
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips

ART™ Barrier Extended Length Pipette Tips

Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ModelTip StyleFit for Purpose
2179-05-HR1000 μLART 1000LLow RetentionSterile and PCR Ready
2140-HR10 μLART 10 REACHExtended LengthSterile and PCR Ready
2140-05-HR10 μLART 10 REACHLow RetentionSterile and PCR Ready
2160P-HR200 μLART BarrierUniversal FitSterile and PCR Ready
2160P-05-HR200 μLART BarrierLow RetentionSterile and PCR Ready
2079-HR1000 μLART BarrierUniversal FitSterile and PCR Ready
2079-05-HR1000 μLART BarrierLow RetentionSterile and PCR Ready
2080-HR1250 μLART BarrierExtended LengthSterile and PCR Ready
2080-05-HR1250 μLART BarrierLow RetentionSterile and PCR Ready
Catalog number 2179-05-HR
HSN 84799090
Price (INR)
20,026.00
Pack
Add to cart
Volume (Metric):
1000 μL
Model:
ART 1000L
Tip Style:
Low Retention
Fit for Purpose:
Sterile and PCR Ready
Price (INR)
20,026.00
Pack
Add to cart
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
Specifications
DescriptionART 1000L, Filtered, Low Retention, Sterile, Hinged Rack
Volume (Metric)1000 μL
FilteredFiltered
SterilitySterile
ColorNatural
ModelART 1000L
Length (English)3.5 in.
Length (Metric)8.89 cm
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
FormatHinged Rack
Tip StyleLow Retention
Packaging8 Racks of 96
For Use With (Equipment)Universal Fit
Product LineART
Fit for PurposeSterile and PCR Ready
Unit SizePack