Product Image
Thermo Scientific™

Orion™ 2100 Series Grab Sampler and FastQC Module

Validate the accuracy of an online analyzer in minutes to ensure optimum performance and response with the Thermo Scientific™ Orion™ 2100 Series Grab Sampler and FastQC Module.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
21GRABLLLow Level Sodium Grab Sampler
21GRABXPGrab Sampler
21GRBTReplacement Bottle
21GRFKFittings Kit
21GRPAAir Pump Replacement Kit
Catalog number 21GRABLL
Price (INR)
-
Type:
Low Level Sodium Grab Sampler
Validate the accuracy of an online analyzer in minutes to ensure optimum performance and response with the Thermo Scientific™ Orion™ 2100 Series Grab Sampler and FastQC Module. It provides rapid analysis of analyzer performance with an easy to use method.
  • Offered as integrated module on 2100 series analyzers from the factory or as a field upgradable module at your location
  • Rapidly delivers known standard to verify measurement accuracy - reduces the frequency of time consuming calibrations
  • Reaches stability in less than 10 minutes
Specifications
Depth (English)13.5 in.
Depth (Metric)34.3 cm
DescriptionLow level sodium grab sampler/FAST QC upgrade module to fit existing 2111LL and 2111LLEN analyzers
For Use With (Equipment)2111LL and 2111LLEN analyzers
Grab Sample Consumption500mL in 10 min. with an analyzer flow rate of 40mL/min.
Height (English)19 in.
Height (Metric)12.7 cm
Inputs115VAC/ 60Hz adapter; 230VAC/50Hz adapter
Certifications/ComplianceCE, CSA, FCC Class A limits
TypeLow Level Sodium Grab Sampler
Unit SizeEach