Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Thermo Scientific™

Wide-Mouth Tall-Profile Clear Glass Jars with Closure

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, tall-profile clear glass jars with closure when light protection is not required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelClosure Size
221-1000950 mLProcessed89-400 mm
221-0125125 mLProcessed48-400 mm
121-0125125 mLUnprocessed48-400 mm
321-0125125 mLCertified48-400 mm
121-0250250 mLUnprocessed58-400 mm
321-0250250 mLCertified58-400 mm
221-0250250 mLProcessed58-400 mm
221-0500500 mLProcessed70-400 mm
121-1000950 mLUnprocessed89-400 mm
321-20002000 mLCertified83-400 mm
121-40004000 mLUnprocessed110-400 mm
321-40004000 mLCertified110-400 mm
Catalog number 221-1000
Price (INR)
-
Capacity (Metric):
950 mL
Level:
Processed
Closure Size:
89-400 mm

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 4000mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity32 oz., 950 mL
Certification ParametersSemi-VOA, pesticides, PCBs, O and G, DRO, TPH, metals
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size89-400 mm
Closure TypeClosed-top Cap
DescriptionClear Glass Tall Jar
Diameter (English)3.74 in.
Diameter (English) Inner Neck3 in.
Diameter (Metric)95 mm
Diameter (Metric) Inner Neck76.2 mm
Height (English)6.69 in.
Height (Metric)170 mm
LevelProcessed
Liner MaterialPTFE
No. per Case12
Replacement ClosureB167-8900BL
Volume (English) Brim32.9 oz.
Volume (Metric) Brim972 mL
Capacity (English)32 oz.
Capacity (Metric)950 mL
Certifications/ComplianceCertified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analyses, Oil & grease, diesel range organics and THP by EPA 1664; manufactured under an ISO certified quality management
ColorClear
MaterialGlass (Type 3)
MouthWide
Product TypeJar
Unit SizeCase of 12