EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
EXTREVA™ ASE™ Accelerated Solvent Extractor
Thermo Scientific™

EXTREVA™ ASE™ Accelerated Solvent Extractor

Streamline your sample preparation workflow for solid and semi-solid samples with a single system that automates sample extraction and concentration with walk-away functionality and no compromise on quality.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelFor Use With (Application)
22184-60102EXTREVA ASE Evaporation Upgrade KitSample Concentration
B51004594EXTREVA ASE System, Extractor OnlySample Extraction, PFAS Analysis
B51004598EXTREVA ASE Extraction and Evaporation SystemSample Extraction and Concentration
B51004603EXTREVA ASE PFAS Analysis Upgrade KitSample Extraction, Sample Extraction and Concentration
Catalog number 22184-60102
Price (INR)
-
Request A Quote
Model:
EXTREVA ASE Evaporation Upgrade Kit
For Use With (Application):
Sample Concentration

Achieve true walkaway sample-to-vial sample preparation with the EXTREVA ASE Accelerated Solvent Extractor. Without any intervention, perform sample extraction, or sample extraction, in-cell cleanup, and evaporation in one seamless operation. This system reduces manual labor from hours to minutes and enables you to focus on other lab priorities while using up to 50% less solvent than other sample preparation techniques.

Designed to minimize PFAS background, this system offers a fast, automated solution to prepare samples for more accurate and reliable PFAS analysis

The EXTREVA ASE Accelerated Solvent Extractor offers:

  • All-in-one sample preparation. The EXTREVA ASE system automatically extracts and concentrates samples, eliminating the need to use multiple instrument workflows. The system is also available for extraction only, with the ability to upgrade to include evaporation at any time.
  • Time-saving operation. With extraction times up to three times faster than leading industry methods, the system increases throughput and productivity, allowing labs to process more samples in less time.
  • PFAS analysis capabilities. Designed with components that reduce PFAS background, the EXTREVA ASE system ensures more accurate and reliable results for PFAS analysis following methods such as US EPA Method 1633A.
  • A walk-away solution. The system minimizes hands-on sample preparation tasks, enabling staff to accomplish other tasks.
  • Parallel extraction and concentration. One EXTREVA ASE system can process four samples in parallel, substantially increasing throughput.
  • Reduced solvent use. The dynamic gas-assisted extraction mode can reduce solvent consumption by up to 50%.
  • Application flexibility and cleaning. Up to six different solvents can be used, including wash solvents for cleaning between methods. Precise flow control optimizes methods.
  • Data integrity. The system timestamps sample information and parameters using a 2-D bar code reader to facilitate data integrity.
Specifications
For Use With (Application)Sample Concentration
Frequency50/60 Hz
ModelEXTREVA ASE Evaporation Upgrade Kit
Power Consumption12 W
QuantityEach
Weight (English)11 lb.
Weight (Metric)5 kg
Dimensions (D x W x H)7.0 x 16.0 x 8.0 cm (2.8 x 6.3 x 3.1 in.)
For Use With (Equipment)EXTREVA ASE System, Extractor Only
TypeSample Preparation
Unit SizeEach