Temperature Control Modules for the HAAKE™ MARS Rheometer
Actual product may vary
Temperature Control Modules for the HAAKE™ MARS Rheometer
Temperature Control Modules for the HAAKE™ MARS Rheometer
Temperature Control Modules for the HAAKE™ MARS Rheometer
Temperature Control Modules for the HAAKE™ MARS Rheometer
Thermo Scientific™

Temperature Control Modules for the HAAKE™ MARS Rheometer

A sophisticated portfolio of temperature modules covering a broad temperature range is available for Thermo Scientific™ Rheometers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
222-2351Sample HoodHAAKE MARS iQ Rheometers
222-1861Peltier Temperature ModuleHAAKE MARS/MARS iQ Cones and Plates
222-1955Peltier Temperature ModuleHAAKE MARS/MARS iQ Cylinders
222-1860Electrical Temperature ModuleHAAKE MARS/MARS iQ Cones and Plates
222-1857Electrical Temperature ModuleHAAKE MARS/MARS iQ Cylinders
222-1909Liquid Temperature ModuleHAAKE MARS/MARS iQ Cones and Plates
222-2172Electrical Temperature ModuleHAAKE MARS Rheometers
222-2255Liquid Temperature ModuleHAAKE MARS/MARS iQ Rheometers
222-1902Guide Bar HolderHAAKE MARS Active/Passive Hoods
222-1958Peltier Temperature ModuleHAAKE RheoStress Cones and Plates
222-1959Electrical Temperature ModuleHAAKE RheoStress Cones and Plates
222-1961Liquid Temperature ModuleHAAKE RheoStress Cones and Plates
222-1991UTMC BoxPeltier, Electrical Temperature Modules
222-2181Sample HoodHAAKE MARS Rheometers
222-2339Heat Exchanger HX 1RPeltier Temperature Control Unit
222-2353Electrical Temperature ModuleHAAKE MARS iQ Rheometers
222-2384Guide Bar HolderHAAKE MARS iQ Rheometers
Catalog number 222-2351
Price (INR)
-
Type:
Sample Hood
For Use With (Equipment):
HAAKE MARS iQ Rheometers
A sophisticated portfolio of temperature modules is available for Thermo Scientific™ rheometers - covering a broad temperature range. Depending on the application, electrical and liquid controlled temperature modules or Peltier are available. In addition, a controlled temperature test chamber for the high end rheometer platform Thermo Scientific™ HAAKE™ MARS Rheometer is offered.

Benefits of the temperature modules at a glance:

  • Plug-and-play modules with new compact design
  • Automatic temperature module recognition
  • Easy installation in seconds without tools or adjustment
  • Standardized connections including quick connects for cooling media and electronics for all modules
  • Very low thermal mass for fast control response time
  • Integrated base so that the dismounted unit can be parked on the lab bench, for example

Peltier Plate

  • For fast temperature changes up to 60 K / min; temperature range: -60°C up to 200°C
  • Easy exchange of lower plates due to new quick bayonet mounting ring
  • Fast heat transfer and very good temperature homogeneity due to low thermal masses

Electrical Plate

  • For measurements in a wide temperature range: -40°C† up to 400°C
  • Easy exchange of lower plates due to new quick bayonet mounting ring
  • In combination with the TM-EL-H active cone heater system a closed chamber with a 360° viewing window is created

Liquid Plate

  • For very precise, constant temperature control; temperature range: -40°C† up to 200°C†
  • Easy exchange of lower plates due to new quick bajonet mounting ring
  • Most reasonably priced unit when using an existing circulator

Peltier Cylinder

  • For fast temperature changes up to 60 K / min; temperature range: -40°† up to 200°C
  • Easy exchange of cups due to new, quick bayonet mounting ring
  • Smaller cups and rotors optimized for fast temperature changes
  • Can also be used for cone and plate geometries by means of a lower plate adapter
  • Switching between a cylinder geometry and a plate or cone geometry is a matter of seconds

Electrical Cylinder

  • For very fast temperature changes; temperature range: -20°† up to 200°C (300°C using suitable geometries, e.g. for pressure cell)
  • For cylinder geometries or application-focused measuring cells such as pressure cells
  • Powerful, with two heating circuits

Liquid Cylinder

  • For very precise, constant temperature control; temperature range: -20°C† up to 180° C†
  • Larger cups and rotors for low viscosity measurements
  • Most reasonably priced unit when using an existing circulator

†Depending on the cooling medium and circulator

Specifications
DescriptionInsulated sample hood TM-IN-H for HAAKE MARS iQ Rheometers
For Use With (Equipment)HAAKE MARS iQ Rheometers
Required AccessoriesHolder for guide bar accessory 222-2384
Temperature Range (Metric)Up to 200°C
TypeSample Hood
Unit SizeEach