HyPURITY™ Aquastar™ C18 Reversed Phase HPLC Column, 8 μm, 10 mm x 250 mm
Thermo Scientific™

HyPURITY™ Aquastar™ C18 Reversed Phase HPLC Column, 8 μm, 10 mm x 250 mm

Column Format: Preparative Column, Standard; Carbon Load: 10%; Pore Size: 190 Å; Column Phase: Reversed Phase
Have Questions?
Catalog NumberLength (Metric)
22508-259070A250 mm
Catalog number 22508-259070A
Price (INR)
-
Length (Metric):
250 mm

Deliver the high-quality results for your scale up purification needs with Thermo Scientific™ HyPURITY™ Aquastar preparative HPLC Columns which are polar end-capped for alternative selectivity.

High Performance HPLC Columns for Wide Range Applications

  • High quality, highly pure silica columns.
  • Best for optimum aqueous stability and polar retention.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Column FormatPreparative Column, Standard
Column TypeReversed Phase
EndcappedPolar
Max. Pressure4300 psi (300 bar)
Packing MaterialPure, Spherical, Fully Porous Silica
Stationary PhaseC18
Surface Area200 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)10 mm
Length (Metric)250 mm
Particle Size8 μm
PhaseReversed Phase
Pore Size190 Å
pH2 to 7.5
Unit SizeEach