I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
Thermo Scientific™

I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure

Choose this narrow-mouth, clear glass bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelClosure Size
229-1000950 mLProcessed33-400 mm
229-0125125 mLProcessed22-400 mm
329-0250250 mLCertified24-414 mm
229-0250250 mLProcessed24-414 mm
229-0500500 mLProcessed28-400 mm
329-0500500 mLCertified28-400 mm
329-1000950 mLCertified33-400 mm
Catalog number 229-1000
Price (INR)
-
Capacity (Metric):
950 mL
Level:
Processed
Closure Size:
33-400 mm

Choose this Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required. Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass bottle
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125mL to 1000mL
  • Closures assembled on bottles

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity32 oz., 950 mL
Certification ParametersSemi-VOA, pesticides, PCBs, metals
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size33-400 mm
Closure TypeClosed-top Cap
DescriptionClear Glass Boston Round
Diameter (English)3.66 in.
Diameter (English) Inner0.88 in.
Diameter (Metric)93 mm
Diameter (Metric) Inner2.2 cm
Height (English)11.25 in.
Height (Metric)286 mm
LevelProcessed
Liner MaterialPTFE
No. per Case12
Replacement ClosureB167-3300BL
Volume (English) Brim33 oz.
Volume (Metric) Brim975 mL
Capacity (English)32 oz.
Capacity (Metric)950 mL
Certifications/ComplianceCertified and Processed bottles meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
ColorClear
MaterialGlass (Type 3)
MouthNarrow
Product TypeBoston Round Bottle
Unit SizeCase of 12