Ramsey™ Microwave Point Level Detector
Ramsey™ Microwave Point Level Detector
Ramsey™ Microwave Point Level Detector
Thermo Scientific™

Ramsey™ Microwave Point Level Detector

Detect the presence or absence of any material using the Thermo Scientific™ Ramsey™ Microwave Point Level Detector, which sees through non-metallic wall buildup.
Have Questions?
Catalog NumberOperating Range
23325PID10 cm (4 in.) to 200 m (656 ft.)
Catalog number 23325PID
Price (INR)
-
Operating Range:
10 cm (4 in.) to 200 m (656 ft.)

This product has been discontinued – effective June 26, 2023. Aftermarket support including remote technical support and some field service will continue to be available as well as spare parts based on material availability.

Please check for more details on the discontinuation and contact our service team here.

At Thermo Fisher Scientific, we provide our valued customers with the products, solutions, and support that enable you to make the world healthier, cleaner, and safer.

To ensure we can continue to offer innovation, quality, value, and acceptable lead times we continuously evaluate our portfolio and take the tough decisions to discontinue products where necessary.

Specifications
Beam Angle3 dB beam angle approximately 20°, circular polarization
FailsafeSwitch selectable high level or low level fail safe operation
Frequency10.525 GHz, ±25 MHz
Input Power90/260 V (±15%), 50/60 Hz and 24 VDC
Operating Range10 cm (4 in.) to 200 m (656 ft.)
OutputsSPDT rated 5 amps at 240 VAC resistive
RF Power Density20 μW/cm2, caution sign not required
Temperature Range-30°C to +65°C (-20°F to +150°F)
Time DelayRelay Time Delay: Two 0.1 to 20 second adjustable relay time delays (on delay and off delay)
Product TypeMicrowave Point Level Detector
Unit Size-