Samco™ Fine Tip Transfer Pipettes
Thermo Scientific™

Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging Type
234-1S8.9 mLSterile4.8 mLIndividually Wrapped
231PK
also known as 231
1.7 mLNon-sterile1.0 mLBulk 400/Pk 8Pk/Cs 3200/Cs
2335.4 mLNon-sterile3.1 mLBulk 250/Pk 8Pk/Cs 2000/Cs
233-1S5.4 mLSterile3.1 mLIndividually Wrapped
232-1S5.8 mLSterile3.3 mLIndividually Wrapped
235-1S5.8 mLSterile3.7 mLIndividually Wrapped
2348.9 mLNon-sterile4.8 mLBulk 400/Pk 10Pk/Cs 4000/Cs
Catalog number 234-1S
Price (INR)
-
Volume (Metric):
8.9 mL
Sterility:
Sterile
Bulb Draw (Metric):
4.8 mL
Packaging Type:
Individually Wrapped
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
Specifications
Bulb Draw (Metric)4.8 mL
DescriptionFine Tip, Large Bulb Transfer Pipette, 5.8mL
Diameter (Metric) Outer6.1 mm
Drops/mL45
GraduatedNo
Packaging TypeIndividually Wrapped
Quantity400/Pk 8Pk/Cs 3200/Cs
DisposableSingle-use
Length (Metric)14.7 cm
MaterialLDPE
SterilitySterile
TypeFine Tip Transfer Pipet
Volume (Metric)8.9 mL
Unit SizeCase of 3200