Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Actual product may vary
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2411-0125125 mL24 mm
2411-001515 mL20 mm
2411-003030 mL20 mm
2411-006060 mL20 mm
2411-0250250 mL24 mm
Catalog number 2411-0125
HSN 39233090
Price (INR)
21,223.00
Case
Add to cart
Capacity (Metric):
125 mL
Closure Size:
24 mm
Price (INR)
21,223.00
Case
Add to cart

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125

Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Capacity4 oz., 125 mL
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorTranslucent
MaterialLDPE
No. per Case48
No. per Pack12
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
GraduatedNo
MouthNarrow
ShapeRound
Height (Metric)114.3 mm
Product TypeDropping Bottle
Height (English)4.5 in.
Closure MaterialPolypropylene
Closure Size24 mm
Diameter (Metric)50.29 mm
Closure TypeSpouted Cap
Through the Closure DispensingYes
Unit SizeCase