Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Thermo Scientific™

Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging Type
242-1S4.3 mLSterile3.1 mLIndividually Wrapped
241-20S1.3 mLSterile0.8 mL20/Bag, 500/Pk., 4000/Cs.
2424.3 mLNon-sterile3.1 mLBulk
2514.5 mLNon-sterile3.3 mLBulk
25215.3 mLNon-sterile11.6 mLBulk
252-1S15.3 mLSterile11.6 mLIndividually Wrapped
694TS
also known as 694
6.9 mLNon-sterile3.2 mLBulk
694-1S6.9 mLSterile3.2 mLIndividually Wrapped
241-1S1.3 mLSterile0.8 mLIndividually Wrapped
Catalog number 242-1S
Price (INR)
-
Volume (Metric):
4.3 mL
Sterility:
Sterile
Bulb Draw (Metric):
3.1 mL
Packaging Type:
Individually Wrapped
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)3.1 mL
DescriptionTransfer Pipette, SEDI-PET, Short Stem, Long Bulb, 4.3mL
Diameter (Metric) Outer2.5 mm
Drops/mL24
GraduatedNo
Packaging TypeIndividually Wrapped
Quantity500/Pk 8Pk/Cs 4000/Cs
DisposableSingle-use
Length (Metric)8.5 cm
MaterialLDPE
SterilitySterile
TypeNarrow Stem Transfer Pipet
Volume (Metric)4.3 mL
Unit SizeCase of 4000