Hypersil GOLD™ C18 Selectivity HPLC Columns
Actual product may vary
Hypersil GOLD™ C18 Selectivity HPLC Columns
Hypersil GOLD™ C18 Selectivity HPLC Columns
Hypersil GOLD™ C18 Selectivity HPLC Columns
Hypersil GOLD™ C18 Selectivity HPLC Columns
Hypersil GOLD™ C18 Selectivity HPLC Columns
Hypersil GOLD™ C18 Selectivity HPLC Columns
Thermo Scientific™

Hypersil GOLD™ C18 Selectivity HPLC Columns

Use these endcapped, ultrapure, silica-based columns to generate exceptional peak shape and resolution for HPLC and LC/MS analyses using generic gradients
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25012-02922320 mm21.2 mm12 μm
25005-02922320 mm21.2 mm5 μm
Catalog number 25012-029223
Price (INR)
-
Length (Metric):
20 mm
Diameter (Metric):
21.2 mm
Particle Size:
12 μm
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

Novel Bonding

  • Proprietary derivatization and endcapping
  • C18 (USP L1) selectivity

pH Stability

  • Robust performance at high pH
  • Excellent column stability at low pH

Flexible Formats

  • Javelin HTS columns for high-throughput screening
  • Semi-preparative columns with 12 μm particles available

About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different column chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatPreparative Guard Cartridge
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Max. Pressure5800 psi (400 bar)
Packing MaterialSilica
Stationary PhaseC18 Selectivity
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)21.2 mm
Length (Metric)20 mm
Particle Size12 μm
PhaseReversed Phase
Pore Size175 Å
pH1 to 11
Unit SizePack of 3