Nunc™ Replication System
Actual product may vary
Thermo Scientific™

Nunc™ Replication System

Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFormat
25052096 Pin
250393384 Pin
Catalog number 250520
Price (INR)
-
Format:
96 Pin
Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System. This replication system works with Nunc 96- and 384-Well Plates.
Ideal for transferring small volumes of inoculum from plate to plate or membrane.
  • Pins transfer 1.0μL of liquid or 0.1μL to solid supports
  • Pins are flame-proof stainless steel; for sterilization
  • Thermo Scientific™ MicroWell™ copier alignment device simplifies conversion of 96 MicroWell plates to 384-well format
  • Flame-proof stainless steel pins on 384- and 96-pin replicator
  • For use with 96- and 384-Well Plate and OmniTray™
Warranty:  90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)4.79 x 3.28 x 5.33 in. (121.6 x 83.3 x 135.4 mm)
Format96 Pin
Height (English)5.33 in.
Height (Metric)135.4 mm
Length (English)4.79 in.
Length (Metric)121.6 mm
No. per Case1
No. per Pack1
Product TypePlate Replication System
Width (English)3.28 in.
Width (Metric)83.3 mm
MaterialAnodized Aluminum with Stainless Steel Pins
Plate Compatibility96/384-well Plate
Unit SizeEach