Hypersil GOLD™ Silica HPLC Columns
Actual product may vary

Hypersil GOLD™ Silica HPLC Columns

Efficiently separate nonpolar and moderately polar organic compounds by normal phase chromatography using Thermo Scientific™ Hypersil GOLD™ Silica LC Columns.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25102-05213050 mm2.1 mm1.9 μm
Catalog number 25102-052130
Price (INR)
95,619.00
Each
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Particle Size:
1.9 μm
Price (INR)
95,619.00
Each
Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica LC Columns. The unbonded, highly pure, base-deactivated silica media efficiently separates nonpolar and moderately polar organic compounds by normal phase chromatography. Available 1.9μm particle size columns can improve the speed and efficiency of your applications.
About the Hypersil GOLD Family of HPLC Columns
  • Twelve different chemistries are available
  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)50 mm
Max. Pressure18130 psi (1250 bar)
Particle ShapeFully Porous
Particle Size1.9 μm
pH2 to 8
Pore Size175 Å
QuantityEach
Surface Area220 m²/g
Temperature60°C
USP TypeL3
Stationary PhaseSilica
Product LineHypersil GOLD
Packing MaterialUltrapure Silica
EndcappedNo
PhaseNormal Phase and HILIC
Unit SizeEach