Nunc™ Amplification Workstation
Thermo Scientific™

Nunc™ Amplification Workstation

Streamline the PCR process between benchtop, thermal cycler, and freezer with the Thermo Scientific™ Nunc™ Amplification Workstation.
Have Questions?
Catalog NumberHolds
251357Tubes (0.2 mL)
Catalog number 251357
Price (INR)
-
Holds:
Tubes (0.2 mL)

Streamline the PCR process between benchtop, thermal cycler, and freezer with the Thermo Scientific™ Nunc™ Amplification Workstation. Thermo Scientific Nunc Labware Products are made from high purity resins, and molded using our state-of-the-art processes. Plastic labware provides a safer alternative to glass without sacrificing accuracy.

Features:

  • Standard 96 MicroWell™ format to hold 0.2mL PCR tubes, strips or Nunc 96 Well Amplification Plate
  • Removable tray can be fitted directly into the thermal cycler
  • Compatible with V-bottom 0.2mL tube block thermal cycler formats of major manufacturers
  • Alphanumerically marked for sample identification
  • Tray fits holder in only one way to make orientation easy
  • Stackable space saving units with lid lugs for stability during storage
Specifications
DescriptionAmplification workstation (tray, tube and holder), Case of 5
No. per Case5
No. per Pack1
ColorBlue
HoldsTubes (0.2 mL)
Product TypeAmplification Workstation (Tray, Tube, And Holder)
ShapeRectangular
StackableYes
Unit SizeEach

Frequently asked questions (FAQs)

Is your Nunc Amplification Workstation autoclavable?

Yes, our Nunc Amplification Workstation is autoclavable. The acceptable temperature range is from -20 degrees C to 130 degrees C.

What material is your Nunc Amplification Workstation made of?

Our Nunc Amplification Workstation is made of polyphenylenine oxide. This material is autoclavable and is resistant to solvents and weak acids.