Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Actual product may vary
Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns
Thermo Scientific™

Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Retain and resolve polar analytes with highly aqueous mobile phases.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25305-02922320 mm21.2 mm5 μm
Catalog number 25305-029223
Price (INR)
-
Length (Metric):
20 mm
Diameter (Metric):
21.2 mm
Particle Size:
5 μm

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatPreparative Guard Cartridge, 3 Pk.
Column TypeReversed Phase
EndcappedPolar
For Use WithHighly Aqueous Mobile Phase
Max. Pressure5800 psi (400 bar)
Packing MaterialSilica
Stationary PhaseaQ C18
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load12%
Diameter (Metric)21.2 mm
Length (Metric)20 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size175 Å
pH2 to 9
Unit SizeEach