TracePLOT TG-BOND Sieve 5A GC Columns
TracePLOT TG-BOND Sieve 5A GC Columns
Actual product may vary

TracePLOT TG-BOND Sieve 5A GC Columns

Separate AR/O2 and other permanent gases using GC columns with the latest innovations in PLOT technology.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26003-610030 m0.53 mm
26003-601015 m0.32 mm
26003-604030 m0.32 mm
26003-607015 m0.53 mm
Catalog number 26003-6100
HSN 90279090
Price (INR)
188,259.00
Each
Add to cart
Length (Metric):
30 m
Diameter (Metric):
0.53 mm
Price (INR)
188,259.00
Each
Add to cart

For separation of AR/O2 and other permanent gases, Thermo Scientific™ TracePLOT TG-BOND Sieve 5A GC Columns deliver consistent, reproducible results.

Applications:
  • Permanent gases
  • Refinery or natural gases
Engineered for Superior Performance:
  • Advanced coating and deactivation processing ensures the integrity of the coating porous layer for optimal chromatographic efficiency.
  • The deactivation process yields a sharp peak for CO elution, eliminating tailing commonly seen in other columns.
  • High retention of the molecular sieve facilitates separation of permanent gases at temperatures above ambient.
  • Uniform particles remain adherent to the tubing even following continuous valve cycling.
Similar To:
  • GS-Sieve
  • HP PLOT Molsieve
  • CP-Molsieve 5A
  • Molsieve 5A
  • AT™-Molsieve
  • PLT-5A
  • Rt™-Sieve 5A
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
Stationary PhaseTracePLOT™ TG-BOND Msieve 5 A
Max. TemperatureUp to 300°C
For Use With (Application)Separation of Ar/O2 and Other Permanent Gases Analysis, GC for Refinery or Natural Gases, Separation of Ar/O2 and Other Permanent Gases
Film Thickness50 μm
Length (Metric)30 m
Unit SizeEach