TracePLOT TG-BOND Q+ GC Columns
Actual product may vary

TracePLOT TG-BOND Q+ GC Columns

Separate ethane, ethylene and acetylene consistently with the intermediate polarity PLOT column with essentially no particle release.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26005-609030 m0.53 mm
26005-600015 m0.32 mm
26005-603030 m0.32 mm
26005-606015 m0.53 mm
Catalog number 26005-6090
HSN 84212900
Price (INR)
117,216.00
Each
Length (Metric):
30 m
Diameter (Metric):
0.53 mm
Price (INR)
117,216.00
Each

For consistent, reproducible separation of ethane, ethylene, and acetylene, Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns deliver high performance and unsurpassed stability. The columns use an intermediate-polarity porous divinyl benzene homopolymer phase, and the particles are incorporated into the walls of the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Separation of ethane, ethylene and acetylene to baseline
Similar To:
  • GS-Q
  • Rt™-QS-BOND
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
Stationary PhaseTracePLOT™ TG-BOND Q+
Max. TemperatureUp to 250°C
For Use With (Application)GC for the Separation of Ethane, Ethylene, and Acetylene to Baseline
Film Thickness20 μm
Length (Metric)30 m
PolarityMid-Polar
Unit SizeEach