TraceGOLD™ TG-Dioxin GC Columns
Actual product may vary

TraceGOLD™ TG-Dioxin GC Columns

Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerParticle Size
26066-480040 m0.18 mm0.18 μm
26066-154060 m0.25 mm0.25 μm
Catalog number 26066-4800
HSN 84212900
Price (INR)
113,666.00
Each
Length (Metric):
40 m
Diameter (Metric) Inner:
0.18 mm
Particle Size:
0.18 μm
Price (INR)
113,666.00
Each
Analyze toxic dioxins and furan congeners with unsurpassed performance and reproducibility with the Thermo Scientific™ TraceGOLD™ TG-Dioxin GC columns.
  • Engineered for Superior Performance
  • Isomer specificity for 2,3,7,8-TCDD and 2,3,7,8-TCDF achieved with a single GC column
  • High thermal stability—maximum temperatures up to 340°C
  • Unique selectivity for toxic dioxin and furan congeners for use as a confirmation GC column
Applications:
  • Dioxins
  • Furans

A Leap Forward in Column Performance with Low Bleed and Superior Inertness

  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Similar To:

  • Rtx-Dioxin2
  • DB-Dioxin
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Length (Metric)40 m
Diameter (Metric) Inner0.18 mm
Particle Size0.18 μm
Stationary PhaseTraceGOLD TG-Dioxin
DescriptionTG-Dioxin GC Columns
Product LineTraceGOLD
Unit SizeEach