TraceGOLD™ TG-200MS GC Columns
TraceGOLD™ TG-200MS GC Columns
Actual product may vary

TraceGOLD™ TG-200MS GC Columns

Resolve compounds that phenyl and cyano phases cannot using a low-bleed GC column with an exceptionally inert phase.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26084-296030 m0.25 mm1 μm
26084-155060 m0.32 mm0.25 μm
26084-142030 m0.25 mm0.25 μm
26084-143030 m0.32 mm0.25 μm
26084-298030 m, 30 m0.53 mm, 0.53 mm1 μm, 1 μm
26084-224030 m0.32 mm0.5 μm
26084-297030 m0.32 mm1 μm
Catalog number 26084-2960
HSN 84212900
Price (INR)
90,704.00
Each
Add to cart
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1 μm
Price (INR)
90,704.00
Each
Add to cart
Resolve compounds that phenyl and cyano phases cannot using the Thermo Scientific™ TraceGOLD™ TG-200MS GC Column. The TraceGOLD TG-200MS column has an exceptionally inert phase with selectivity and elution order optimized for difficult separations.
Engineered for Superior Performance
  • Polar phase, trifluoropropylmethyl polysiloxane solid phase to resolve compounds that phenyl and cyano phases cannot
  • Outstanding thermal stability and low bleed
  • Suitable for use with sensitive detectors including electrochemical detectors, nitrogen phosphorus detectors and mass spectrometers
  • Appropriate for use as a confirmation GC column
Applications:
  • Solvents
  • Fluorocarbons
  • Alcohols and ketones
  • Silanes
  • Glycols
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Solvents
  • Fluorocarbons
  • Alcohols and ketones
  • Silanes
  • Glycols
  • Alternative Uses:
  • Herbicides
  • Organochlorine pesticides
  • Phenols
  • Similar To:
  • Rtx™-200MS
  • DB-200
  • DB-210
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-200 MS
USP TypeG6
Max. Temperature320/340°C
For Use With (Application)Silanes Analysis, ECD, NPD, and GC/MS for Fluorocarbons, ECD, NPD, and GC/MS for Alcohols and Ketones, ECD, NPD, and GC/MS for Silanes, ECD, NPD, and GC/MS for Glycols
Film Thickness1 μm
Length (Metric)30 m
PolarityMid-Polar
Description1 um Thickness; 0.25 mm ID; 30 m Length
Unit SizeEach