TraceGOLD TG-1701MS GC Columns
TraceGOLD TG-1701MS GC Columns
Actual product may vary
TraceGOLD TG-1701MS GC Columns
TraceGOLD TG-1701MS GC Columns
TraceGOLD TG-1701MS GC Columns
TraceGOLD TG-1701MS GC Columns

TraceGOLD TG-1701MS GC Columns

Features a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26090-143030 m0.32 mm0.25 μm
26090-063060 m0.32 mm1.5 μm
26090-131015 m0.32 mm0.25 μm
26090-142030 m0.25 mm0.25 μm
26090-144030 m0.53 mm0.25 μm
26090-154060 m0.25 mm0.25 μm
26090-155060 m0.32 mm0.25 μm
26090-223030 m0.25 mm0.5 μm
26090-224030 m0.32 mm0.5 μm
26090-225030 m0.53 mm0.5 μm
26090-235060 m0.25 mm0.5 μm
26090-236060 m0.32 mm0.5 μm
26090-296030 m0.25 mm1 μm
26090-297030 m0.32 mm1 μm
26090-298030 m0.53 mm1 μm
26090-308060 m0.25 mm1 μm
26090-309060 m0.32 mm1 μm
26090-396030 m0.53 mm3 μm
Catalog number 26090-1430
HSN 90278090
Price (INR)
86,981.00
Each
Add to cart
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
0.25 μm
Price (INR)
86,981.00
Each
Add to cart

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns feature a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

  • Mid-polarity phase (14% cyanopropylphenyl, 86% dimethyl polysiloxane)
  • Fully characterized for long-term reproducibility, column-to-column consistency and low-bleed
  • Optimal for confirmation analysis
  • Equivalent to USP G46 phase
  • Similar to: Rtx-1701, DB-1701, HP-1701, SPB-1701, VF-1701, CP-Sil 19 CB

Recommended for:

Alcohols

Pesticides

Oxygenates

PCB cogeners

Aroclor mixes

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1701 MS
USP TypeG46
Max. Temperature260/280°C
For Use With (Application)Oxygenates Analysis, GC/MS for Pesticides, GC/MS for Oxygenates, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes
Film Thickness0.25 μm
Length (Metric)30 m
PolarityMid-Polar
Description0.25 um Thickness; 0.32 mm ID; 30 m Length
Unit SizeEach