TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard
Actual product may vary
TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard
TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard
Thermo Scientific™

TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard

The Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerParticle SizeIncludes
26096224530 m0.32 mm0.5 μm5 m SafeGuard
26096130115 m0.25 mm0.25 μm10 m SafeGuard
26096223530 m0.25 mm0.5 μm5 m SafeGuard
Catalog number 260962245
Price (INR)
-
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
Particle Size:
0.5 μm
Includes:
5 m SafeGuard

Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.

Using a guard column with a TraceGOLD TG-5SILMS GC column will lead to greater consistency in results over a longer period of time.

  • With integrated SafeGUARD
  • Available in a range of phases
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Includes5 m SafeGuard
Max. Temperature330/350°C
PolarityLow-Polar
Temperature Range-60°C to +350°C
Diameter (Metric) Inner0.32 mm
Film Thickness0.5 μm
Length (Metric)30 m
Particle Size0.5 μm
Stationary PhaseTraceGOLD™ TG-5 SILMS
USP TypeG27, G36
Unit SizeEach