TraceGOLD™ TG-5MS GC Columns
Thermo Scientific™

TraceGOLD™ TG-5MS GC Columns

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26098-348050 m0.32 mm0.5 μm
Catalog number 26098-3480
Price (INR)
-
Length (Metric):
50 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
0.5 μm
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.
  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
  • Equivalent to USP G27 phase
  • Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8

Recommended for:

  • Semivolatiles
  • Phenols
  • Amines
  • Residual solvents and solvent impurities
  • Drugs of abuse
  • Pesticides
  • PCB cogeners
  • Aroclor mixes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
For Use With (Application)Active Compounds Analysis
Max. Temperature330/350°C
PolarityLow-Polar
Type0.5 μm Thickness; 0.32 mm ID; 50 m Length
Diameter (Metric) Inner0.32 mm
Film Thickness0.5 μm
Length (Metric)50 m
Product LineTraceGOLD
Stationary PhaseTraceGOLD TG-5 MS
USP TypeG27, G36
Unit SizeEach