TRACE™ TR-35MS GC Columns
TRACE™ TR-35MS GC Columns
Thermo Scientific™

TRACE™ TR-35MS GC Columns

Use these mid-polarity columns for many applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260C142P30 m0.25 mm0.25 μm
260C154P60 m0.25 mm0.25 μm
260C286P15 m0.53 mm1 μm
Catalog number 260C142P
Price (INR)
-
Request A Quote
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

  • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
  • Exceptionally low surface activity
  • Low-bleed even at elevated temperatures
  • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

Recommended for:

  • Pesticides
  • Herbicides
  • Drugs of Abuse
  • Poly Aromatic Hydrocarbons
  • Pharmaceuticals
Specifications
Description30 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)Pharmaceuticals Analysis, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals
Max. Temperature330/360°C
PolarityMid-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Unit SizeEach