TRACE™ TR-5MS GC Columns
TRACE™ TR-5MS GC Columns
Thermo Scientific™

TRACE™ TR-5MS GC Columns

Choose these colums that feature a popular GCMS phase for many applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260F223P30 m0.25 mm0.5 μm
260F020P10 m0.1 mm0.1 μm
260F035P15 m0.25 mm0.1 μm
260F047P30 m0.25 mm0.1 μm
260F130P15 m0.25 mm0.25 μm
260F142P30 m0.25 mm0.25 μm
260F143P30 m0.32 mm0.25 μm
260F154P60 m0.25 mm0.25 μm
260F224P30 m0.32 mm0.5 μm
260F225P30 m0.53 mm0.5 μm
260F285P15 m0.32 mm1 μm
260F296P30 m0.25 mm1 μm
260F297P30 m0.32 mm1 μm
260F298P30 m0.53 mm1 μm
260F308P60 m0.25 mm1 μm
260F309P60 m0.32 mm1 μm
260F336P30 m0.53 mm1.5 μm
260F396P30 m0.53 mm3 μm
260F578P20 m0.18 mm0.18 μm
Catalog number 260F223P
Price (INR)
-
Request A Quote
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.5 μm

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low-bleed and high-stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.5 μm
Diameter (Metric)0.25 mm
For Use With (Application)Herbicides Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines
Max. Temperature360/370°C
PolarityNon-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.5 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-5 MS
USP TypeG27, G36
Unit SizeEach 1