TRACE™ TR-FFAP GC Columns
Thermo Scientific™

TRACE™ TR-FFAP GC Columns

Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260N231P60 m0.32 mm0.5 μm
Catalog number 260N231P
Price (INR)
-
Length (Metric):
60 m
Diameter (Metric) Inner:
0.32 mm
Film Thickness:
0.5 μm
Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.

Engineered Specifically for FFAP Analysis:

  • Polar phase, TPA modified polyethylene glycol
  • Bonded FFAP phase
  • Quality tested for acidic compound analysis
  • Equivalent to USP G25 and G35
  • Excellent Quality and Reproducibility
  • Low-bleed even at elevated temperatures
  • Outstanding robustness for difficult-to-analyze separations
  • Reliable and reproducible performance


Recommended Use:

  • Acids
  • FFAP analysis
  • Alcohols
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.32 mm
Max. Temperature (Metric)240/250°C
PolarityPolar
Type60 m x 0.32 mm x 0.5 μm
Diameter (Metric) Inner0.32 mm
Film Thickness0.5 μm
Length (Metric)60 m
Product LineTRACE
Stationary PhaseTrace™ TR-FFAP
USP TypeG25, G35
Unit SizeEach