TRACE™ TR-50MS GC Columns
TRACE™ TR-50MS GC Columns
Thermo Scientific™

TRACE™ TR-50MS GC Columns

Choose these mid-polarity columns for GC/MS applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260R142P30 m0.25 mm0.25 μm
260R143P30 m0.32 mm0.25 μm
Catalog number 260R142P
Price (INR)
-
Request A Quote
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm

Thermo Scientific™ TRACE TR-50MS GC Columns are mid-polarity columns well-suited to GC/MS applications.

  • Mid-polarity phase, 50% Phenyl polysilphenylene-siloxane
  • Low-bleed decreases MS contamination
  • Particularly useful for applications requiring a higher temperature and more polarity than a 5% phenyl column
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
  • Similar to: OV-17, SP-2250, DB-17, DB-17ms, DB-17ht, BPX50, Rtx-50, SPB-50, HP-50+, HP-17, AT50, RSL-300, PE-17, CC-17, 007-17(MPS-50), SPB-17, ZB-50

Recommended for:

  • Herbicides
  • Drugs of Abuse
  • EPA 604, 608, 8060, 8081
  • Pharmaceuticals
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description30 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)Pharmaceuticals Analysis, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Max. Temperature330/350°C
PolarityMid-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)30 m
Product LineTRACE
Stationary PhaseTrace™ TR-50 MS
USP TypeG3
Unit SizeEach