ES Series FMS Combination Refrigerator/Freezers
Actual product may vary
ES Series FMS Combination Refrigerator/Freezers
ES Series FMS Combination Refrigerator/Freezers
Thermo Scientific™

ES Series FMS Combination Refrigerator/Freezers

Reduce risk of explosion. These combination refrigerator/freezers are ideal for storage of potentially flammable material in general laboratory locations with limited space.
Have Questions?
Catalog NumberCapacity (Metric) RefrigeratorCapacity (Metric) FreezerPlug Type
263C-AXV-TS159 L109 LEU
Catalog number 263C-AXV-TS
Price (INR)
-
Capacity (Metric) Refrigerator:
159 L
Capacity (Metric) Freezer:
109 L
Plug Type:
EU
Reduce risk of explosion of flammable air-vapor mixtures. Thermo Scientific™ ES Series FMS Combination Refrigerator/Freezers are the ideal choice for storing ethyl ether, acetone, alcohol, benzene, butane, gasoline, hexane, lacquer solvent and other potentially flammable material in general laboratory locations with limited space. Household and commercial refrigerators and freezers are not suitable for such material; they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit.
  • Integrated controller
  • Digital display
  • High and low temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbon refrigerants
  • HCFC and CFC free insulation
  • Ordering Information: Available in 50Hz regions only; not available in North America and other 60Hz regions.
  • Warranty varies by country, please contact us for details
FMS units are designed, evaluated and comply with the ATEX Directive 94/9/EC Annex VIII. These units have an intrinsically safe (IS) barrier installed in the temperature probe circuit with no other internal electrical components that could trigger an explosion or fire of flammable materials inside the unit. The internal wall construction has been reviewed and is not a source for electrostatic build up due to the materials used in construction. The units bear the ATEX mark.
Specifications
Depth (Metric) Freezer41.5 cm
Depth (Metric) Refrigerator45 cm
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (Metric) Exterior167.5 cm
Height (Metric) Freezer67 cm
Height (Metric) Refrigerator72.5 cm
InsulationHCFC Free, CFC Free
Length (Metric) Exterior61 cm
Rack Capacity13
RefrigerantHydrocarbon
Shipping Weight (Metric)95 kg
WarrantyWarranty varies by country, please contact us for details
Width (Metric) Exterior54.5 cm
Width (Metric) Freezer40.8 cm
Width (Metric) Refrigerator45.7 cm
Capacity (English) Freezer3.849 cu. ft.
Capacity (English) Refrigerator5.615 cu. ft.
Capacity (Metric) Freezer109 L
Capacity (Metric) Refrigerator159 L
Certifications/ComplianceCE, FMS units are designed, evaluated and comply with the ATEX Directive 94/9/EC Annex VIII and bear the ATEX mark.
DefrostManual
Door StyleReversible
Monitoring OptionsAlarm
No. of Doors2
Plug TypeEU
Shelves3, 2 Half Baskets (1 Shelf, 2 Baskets Freezer)
Temperature Range (Freezer)-12°C to -20°C
Temperature Range (Refrigerator)1°C to 11°C
Voltage230 V
Unit SizeEach

Frequently asked questions (FAQs)

If I order an ES Series Lab Refrigerator or Freezer, what type of plug will it come with?

The ES Series Lab Refrigerator or Freezer will be delivered with the compatible plug type and adapter based on where the unit is shipped.