Evolution™ Smart™ Sipper Accessories
Actual product may vary
Evolution™ Smart™ Sipper Accessories
Evolution™ Smart™ Sipper Accessories
Thermo Scientific™

Evolution™ Smart™ Sipper Accessories

Get the most out of your Thermo Scientific™ Evolution™ Spectrophotometer with a wide selection of Thermo Scientific™ Evolution™ Smart™ Sipper Accessories.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
268-857400Quartz Flowcell, 10 mm path
840-295900CETAC ASX-280 Autosampler; 2 rack system
840-296000CETAC ASX-560 Autosampler; 4 rack system
840-214800Evolution One/One Plus Access.
699-129500Chemical Silicone Pump Tubing
699-129600Acid-Resistant Pump Tubing Kit
699-129700Chemical-Resist. Pump Tubing
699-129800Biocompatible Pump Tubing Kit
840-238500Hellma Tubing, Screw Fittings
840-252900Starna Tubing, Screw Fittings
840-372200Automatic Sipper System
Catalog number 268-857400
Price (INR)
-
Type:
Quartz Flowcell, 10 mm path
Thermo Scientific™ Evolution™ Smart™ Sipper Accessories for Thermo Scientific™ Evolution™ Spectrophotometers are easy-to-use sampling accessories featuring a reliable multi-roller peristaltic pump. When the Smart Sipper is installed, all sipper controls are automatically displayed in the software. Methods can be automated so that samples are measured automatically after they are sipped. Smart Sipper Accessories feature modes to return the sample to the original container, send the sample to waste, or run continuously.
  • Automatic recognition by software, smart alignment and serial number reporting.
  • Able to handle sample volumes from 200μL to 9.999mL and a fully customizable sip volume and air gap.
  • Software assisted calibration routine to simplify the process of changing tubing and methods.
  • Sippers support 10mm pathlength cells and shorter pathlength cells in the standard cell holder with use of an appropriate spacer. Swap in a long path cell holder to support flow cells up to 100mm pathlength.
  • Specialized tubing packs available for:
    • mild chemical use (silicone tubing)
    • acid resistant (c-flex)
    • bio-compatible (Chemdurance Bio)
    • chemical resistant (Viton)
  • Replacement flow-cell connector packs for both Starna and Hellma cells available.

Ordering Alerts:
When deploying the Smart Sipper Accessory in a regulated or quality control environment, take advantage of our unique full-system qualification to assure compliance of the instrument and accessory as a complete unit.

Specifications
For Use With (Equipment)Evolution Smart Sippers
IncludesScrew connectors and PTFE tubing
TypeQuartz Flowcell, 10 mm path
Unit SizeEach