Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Thermo Scientific™

Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityGraduationsPackaging Type
2744.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/Cs
282TS
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/Cs
282-1S1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
718TS
also known as 718
5.8 mLNon-sterile0.25, 0.5, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
728NL13.7 mLNon-sterile1, 2, 3, 4, 5 mLBulk 250/Pk 10Pk/Cs 2500/Cs
222-1S5.8 mLSterile0.25, 0.5, 0.75, 1 mL
Catalog number 274
Price (INR)
-
Volume (Metric):
4.6 mL
Sterility:
Non-sterile
Graduations:
0.5, 1, 1.5, 2 mL
Packaging Type:
Bulk 500/Pk 10Pk/Cs 5000/Cs
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)1.8 mL
DescriptionTransfer Pipette, Graduated to .5mL, 1mL, 1.5mL, 2mL
Diameter (Metric) Outer7.1 mm
Drops/mL25
GraduatedYes
Graduations0.5, 1, 1.5, 2 mL
Packaging TypeBulk 500/Pk 10Pk/Cs 5000/Cs
DisposableSingle-use
Length (Metric)15.2 cm
MaterialLDPE
SterilityNon-sterile
TypeGraduated Transfer Pipet
Volume (Metric)4.6 mL
Unit SizeCase of 5000