ES Series Lab Refrigerator, 288L, 1 to 11C, 5 shelves, 1 basket, 230V/50Hz, EU plug
Product Image
Thermo Scientific™

ES Series Lab Refrigerator, 288L, 1 to 11C, 5 shelves, 1 basket, 230V/50Hz, EU plug

Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.
Have Questions?
Catalog number 288R-AEV-TS
Price (INR)
-
Request A Quote
Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.

Features:

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked

Ordering Information:

Available in 50Hz regions only; not available in North America or other 60Hz regions

Recommended for:

General-purpose lab storage

Specifications
Control TypeDigital
Defrostautomatic
Depth (Metric) Interior44.5 cm
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (Metric) Exterior157 cm
Height (Metric) Interior138.2 cm
InsulationHCFC Free, CFC Free
Length (Metric) Exterior63 cm
Ports1 16mm side-access port
RefrigerantR600A
Shipping Weight (Metric)90 kg
TypeGeneral Purpose Refrigerator
Width (Metric) Exterior59.5 cm
Width (Metric) Interior48 cm
Cabinet MaterialCorrosion-resistant, Spark-proof
Capacity (English)10.17 cu. ft.
Capacity (Metric)288 L
Certifications/ComplianceCE
Door StyleReversible
Monitoring OptionsAlarm
Plug TypeEU
Shelves5
Temperature Range1°C to 11°C
Voltage230 V
Unit SizeEach