ES Series FMS Lab Refrigerator, 288L, 230V, UK plug
Product Image
Thermo Scientific™

ES Series FMS Lab Refrigerator, 288L, 230V, UK plug

Reduce risk of explosion. These lab refrigerators are ideal for storage of potentially flammable material in general laboratory locations with limited space.
Have Questions?
Catalog number 288R-AXW-TS
Price (INR)
-
Request A Quote
Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Refrigerators are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.
  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbon refrigerants
  • HCFC and CFC free insulation
Ordering Information: Available in 50Hz only; not available in North America or other 60Hz regions.
FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.
Specifications
Condenser TypeDefrost
DefrostAutomatic
Depth (Metric) Interior44.5 cm
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (Metric) Exterior156.5 cm
Height (Metric) Interior138.2 cm
InsulationHCFC and CFC free insulation
Length (Metric) Exterior64 cm
RefrigerantHydrocarbon
Shipping Weight (Metric)90 kg
Width (Metric) Exterior59.5 cm
Width (Metric) Interior48 cm
Capacity (English)10.17 cu. ft.
Capacity (Metric)288 L
Certifications/ComplianceCE, ATEX Directive 94/9/EC Annex VIII
Door StyleReversible
Monitoring OptionsAlarm
Plug TypeUK
Shelves5
Temperature Range1°C to 11°C
Voltage230 V
Unit SizeEach