Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Actual product may vary
Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS29-Fast-4μm Analytical and Guard IC Columns

Green features

Overcome separation challenges posed by high ionic strength samples with these anion-exchange columns for isocratic analysis of inorganic anions in diverse matrices.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Type
30283430 mm4 mmGuard Column
302833150 mm4 mmAnalytical Column
302835150 mm2 mmAnalytical Column
30283630 mm2 mmGuard Column
Catalog number 302834
Price (INR)
-
Length (Metric):
30 mm
Diameter (Metric):
4 mm
Column Type:
Guard Column

Analyze inorganic anions in high ionic strength matrices using Thermo Scientific™ Dionex™ AS29-Fast-4μm ion chromatography (IC) columns. Specifically designed to handle high ionic strength samples, Dionex IonPac AS29-Fast-4μm columns can easily separate the common inorganic anions in less than 10 minutes and can tolerate samples with high or low pH without requiring any pretreatment. They are ideal for analzying drinking water, wastewater, process streams, and scrubber solutions. Use with the Dionex AS29 Eluent Concentrate for fast, convenient, and reliable eluent preparation.

Fast separation of common inorganic anions with excellent resolution
  • Achieve fast, isocratic separation of common inorganic anions in less than 10 minutes.
  • Analyze high ionic strength samples without compromising the separation of other analytes.
  • Excellent resolution of carbonate away from the common inorganic anions.
  • Robust stationary phase can tolerate acidic or basic samples without the need for pretreatment.
  • Similar peak efficiency to Dionex IonPac AS22-Fast-4μm column with the same elution order.
  • Solvent compatibility permits easy column cleanup after the analysis of samples with hydrophobic components.
  • Use with Dionex AS29 Eluent Concentrate for simple and accurate eluent preparation.
Use with a High Pressure IC system

Higher resolution is achieved through the use of smaller resin particles, which produce a column backpressure over 3000 psi at the standard flow rates. A high-pressure IC system, such as the Thermo Scientific™ Dionex™ ICS-5000+ HPIC™ system or Thermo Scientific™ Dionex™ Integrion™ HPIC system is required to operate this column under standard conditions.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryCarbonate/Bicarbonate
Column ConstructionPEEK
Flow Rate1.0 to 1.5 mL/min.
For Use With (Application)Anion Exchange
Green FeaturesFSC
Max. Pressure5000 psi (345 bar)
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% Organic HPLC Solvents
TypeDionex IonPac AG29-Fast-4μm Standard Bore Guard Column
Column TypeGuard Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)30 mm
Unit SizeEach 1