Dionex™ CarboPac™ PA1 IC 1 mm Columns for Dual EGC Applications
Thermo Scientific™

Dionex™ CarboPac™ PA1 IC 1 mm Columns for Dual EGC Applications

Green features

Get accurate, predictable, high-resolution, separation of mono and disaccharides using electrolytically generated potassium methanesulfonate and potassium hydroxide.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Anion Exchange Capacity
303273Guard Column50 mm1.25 μeq/column
303272Separator Column250 mm6.25 μeq/column
Catalog number 303273
Price (INR)
-
Column Type:
Guard Column
Length (Metric):
50 mm
Anion Exchange Capacity:
1.25 μeq/column

For predictable high resolution separation of mono-, di-, and some oligosaccharides, use the Thermo Scientific™ Dionex™ CarboPac™ PA1 (1 mm) columns, when operating in Dual EGC mode on Thermo Scientific™ Dionex™ ICS-6000 HPIC™ systems equipped with Thermo Scientific™ Chromeleon™ CDS software. Dual EGC mode enables electrolytic generation of potassium methane sulfonate and potassium hydroxide gradients (KMSA/KOH) gradient eluent for carbohydrate analysis using a Dionex KOH EGC 400 KOH Eluent Generator Cartridge and a Dionex MSA EGC 400 MSA Eluent Generator Cartridge in series. Using the Dual EGC allows for an expanded set of samples for gradient separations of some oligosaccharides along with mono-, di-, and trisaccharide's using electrolytically generated potassium methane sulfonate and potassium hydroxide gradients with a combined concentration up to 200 mM. Many separations require only an isocratic separation. However, some groups of analytes will require a step or gradient elution. Retention of carbohydrates can be varied with eluent concentration, in some cases changing the elution order as the eluent concentration increases.

Combined with pulsed amperometric detection (PAD), this anion-exchange column provides fast, reproducible separations with no need for derivatization. The 1 mm (standard/microbore) Dionex CarboPac PA1, 1 mm columns for Dual EGC contain the same resin as the proven 4 mm and 2 mm Dionex CarboPac PA1 columns, which are used for non-Dual EGC carbohydrate analysis.

Unique advantages of Dionex CarboPac PA1 Columns for Dual EGC

  • Predictable, high-resolution, separation of monosaccharide and disaccharides using electrolytically generated potassium methanesulfonate and potassium hydroxide
  • Rugged all-purpose column to determine monosaccharides and disaccharides in a variety of matrices
  • Column chemistry approved for use in a variety of official methods for the analysis of foods (AOAC Methods 995.13, 996.04, 997.08, 2000.11, 2000.17 and 2001.02)
Specifications
Anion Exchange Capacity1.25 μeq/column
Column Capacity1.25 μeq
Column ConstructionPEEK
For Use With (Application)Dual EGC Applications
For Use With (Equipment)Dionex CarboPac PA1, 1 x 250 mm Analytical Column
Green FeaturesFSC
Max. Pressure4500 psi (310 bar) at 0.063 mL/min.
QuantityEach
Resin Composition10 μm diameter substrate (polystyrene 2% cross-linked with divinylbenzene) agglomerated with 500 nm microbead quaternary ammonium functionalized latex (5% cross-linked)
Stationary PhasePolystyrene 2% Cross-linked with Divinylbenzene
Temperature (Metric)4°C to 60°C
Column TypeGuard Column
Diameter (Metric)1 mm
Length (Metric)50 mm
pH0 to 14
Unit SizeEach