Disposable gold electrodes for 1mm and capillary applications
Thermo Scientific™

Disposable gold electrodes for 1mm and capillary applications

Achieve reproducible results for 1mm and capillary HPAE-PAD applications while saving time and money with these disposable gold on PTFE electrodes and gaskets.
Have Questions?
Catalog NumberQuantity
3033976/pk
Catalog number 303397
Price (INR)
-
Quantity:
6/pk
Experience a new level of reproducibility and convenience with these easy-to-use disposable gold electrodes designed especially for high-performance anion-exchange chromatography with pulsed amperometric detection (HPAE-PAD) applications using 1mm and capillary columns. Disposable electrodes are less expensive than conventional electrodes and require no periodic polishing, saving you time and effort while providing consistent results.

These disposable gold on PTFE electrodes come with 1-mil gaskets and are intended for use in 1mm and capillary HPAE-PAD applications for determination of carbohydrates and amino acids.

  • Disposable electrodes provide reproducible analyses, electrode to electrode and lot to lot, while maintaining good peak shape, high efficiency, and excellent sensitivity.
  • At the end of the recommended lifetime, or if the electrode becomes fouled, a new electrode is easily installed - polishing is a thing of the past.
Specifications
DescriptionGold on PTFE disposable electrodes
Includes6 gaskets (0.001 in)
Quantity6/pk
For Use With (Equipment)1 mm and capillary electrochemical applications
Unit SizePack of 6