Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Thermo Scientific™

Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes

Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)
3117-1000PK
also known as 3117-1000
100 mL164.3 mm31.5 mm
3117-0120PK
also known as 3117-0120
12 mL103.1 mm15.9 mm
3117-0160PK
also known as 3117-0160
16 mL99.8 mm17.9 mm
Catalog number 3117-1000PK
also known as 3117-1000
Price (INR)
19,907.00
Pack of 10
Capacity (Metric):
100 mL
Length (Metric):
164.3 mm
Diameter (Metric):
31.5 mm
Price (INR)
19,907.00
Pack of 10

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.

Features:
  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
  • Excellent clarity for viewing contents
  • Autoclavable/Transparent Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes. 

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series)
12ml tube uses the 16mm closure
15ml tube uses the 16mm closure
16ml tube uses the 18mm closure
38ml tube uses the 25mm closure
50ml tubes use the 29mm closure
100ml tubes use the 32mm closure

Specifications
Diameter (Metric)31.5 mm
No. per Case40
No. per Pack10
AutoclavableAutoclavable
Bottom ShapeRound
Capacity (Metric)100 mL
GraduatedNo
Length (Metric)164.3 mm
MaterialPolycarbonate
Max. RCF50,000 x g
Product TypeCentrifuge Tube
ShapeRound
SterilityNon-sterile
Writing AreaNo
Unit SizePack of 10