Nalgene™ PPCO Centrifuge Bottles
Actual product may vary
Nalgene™ PPCO Centrifuge Bottles
Nalgene™ PPCO Centrifuge Bottles
Nalgene™ PPCO Centrifuge Bottles

Nalgene™ PPCO Centrifuge Bottles

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of these PPCO centrifuge bottles.
Have Questions?
Catalog NumberDiameter (Metric)Nominal Capacity
3120-950069.5 mm500 mL
Catalog number 3120-9500
HSN 39233090
Price (INR)
54,221.00
Case
Diameter (Metric):
69.5 mm
Nominal Capacity:
500 mL
Price (INR)
54,221.00
Case

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles, molded of translucent polypropylene copolymer. Ideal for large-volume cell harvesting, pelleting and protein purification, these translucent bottles are autoclavable and have excellent chemical resistance properties.

  • For low- to moderate-speed centrifugation of biological and chemical samples
  • Polypropylene sealing caps assemblies available for 250mL (DS3131-0038) and 1000mL (DS3132-0063) sizes for added leakproof† assurance at higher speeds and fill volumes
  • For proper performance, bottle must be filled at least 80% of total capacity, except for 3120-9500 which must not be filled more than 75% of total capacity 
Alert: When spinning 250mL bottle in the Thermo ScientificTM SorvalTM GSA rotor, use of the Nalgene centrifuge bottle adapter (DS3125-0250) is required.

Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (Metric)500 mL
Capacity (English)16.9 oz.
ColorTranslucent
MaterialPPCO
No. per Case24
No. per Pack4
Nominal Capacity500 mL
GraduatedNo
Max. Force4,800 x g
ShapeRound
Height (Metric)168.9 mm
Product TypeCentrifuge Bottle
Closure MaterialPolypropylene
Diameter (Metric)69.5 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
AutoclavableAutoclavable
Unit SizeCase

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.