Specifications
Capacity4 oz., 125 mL
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorTranslucent
DescriptionGraduated Square Bottle
Diameter (English)2.13 in.
Diameter (English) Inner Neck1.10 in.
Diameter (Metric) Inner Neck28 mm
MaterialPPCO
No. per Case250
No. per Pack250
SterilityNon-sterile
Closure ColorNatural, translucent
GraduationsMolded-in graduations
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
GraduatedYes
MouthNarrow
ShapeSquare
Height (Metric)110 mm
Product TypeGraduated Square Bottle
Width (English)2.12 in.
Height (English)4.3 in.
Closure MaterialPolypropylene
Closure Size38-430 mm
Diameter (Metric)54 mm square
Closure TypeScrew Cap
Through the Closure DispensingNo
AutoclavableAutoclavable
Unit SizeCase